Shop PRIMELINE TOOLS
See all product information
Create Account
Bi-Fold Top Mount Pivot, 3/8 Nylon Pivot, 3/8 in. Nylon Base, PK4
Mfr # N 6672
Zoro # G3342059
product price:Â
$
2.99
/pk of 4, $0.75/ea
Key Features
Material
Nylon
Finish
Unfinished
Mounting
Door Top
Depth (In.)
21/32 in
Length (In.)
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6672
- Zoro #
- G3342059
- UPC #
- 049793066725
- Country of Origin
- China
- Item
- Pivot Guide
- Material
- Nylon
- Finish
- Unfinished
- Mounting
- Door Top
- Hardware
- Included
- Color
- White
- Bearings
- Steel
- Construction
- Nylon
- For Use With
- Closet Doors
- Includes
- Hardware
- Requires
- Hardware
- Type
- Bi-Fold Door
- Product Type
- Pivot Guide
- Weight Capacity
- 20 lb
- Compression
- Not Spring Loaded
- Count
- 4
- Includes Hardware
- Hardware Included
- Bearing Material
- Steel
- Shaft Material
- Nylon
Description
Closet Door Top Pivot/Guide, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, White, Unfinished Finish, Shaft Length 21/32 In., Length (In.) 3-3/4, Height (In.) 5-13/32, Width (In.) 3-3/4, Depth (In.) 21/32, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Nylon, Hardware Included, Requires Hardware, For Use With Closet Door, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.