Shop PRIMELINE TOOLS
See all product information
Create Account
Bi-Fold Door Pivot and Guide, Nylon (2 Pack)
Mfr # N 6701
Zoro # G3342381
product price:Â
$
5.55
/pr
Key Features
Material
Nylon
Finish
Unfinished
Mounting
Door Top
Height (In.)
5 13/32 in
Length (In.)
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6701
- Zoro #
- G3342381
- UPC #
- 049793067012
- Country of Origin
- China
- Item
- Pivot Guide
- Material
- Nylon
- Finish
- Unfinished
- Mounting
- Door Top
- Color
- Brown
- Construction
- Steel
- Type
- Bi-Fold Door
- Includes
- Hardware
- Bearings
- Steel
- For Use With
- Closet Doors
- Requires
- Hardware
- Hardware
- Included
- Count
- 2
- Bearing Material
- Steel
- Includes Hardware
- Hardware Included
- Product Type
- Pivot Guide
- Weight Capacity
- 20 lb
- Shaft Material
- Nylon
- Compression
- Spring Loaded
Description
Closet Door Top Pivot/Guide, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, Brown, Unfinished Finish, Shaft Length 55/64 In., Length (In.) 3-3/4, Height (In.) 5-13/32, Width (In.) 3-3/4, Depth (In.) 55/64, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair