Shop PRIMELINE TOOLS
See all product information
Create Account
1-3/8 in. Wooden Closet Pole Socket (Single Pack)
Mfr # N 6794
Zoro # G3342829
product price:Â
$
3.19
/ea
Sold in multiples of 3 for $9.57
Key Features
Material
Wood
Color
Wood
Length (In.)
2 1/2 in
Width (In.)
3 13/16 in
Height (In.)
6 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6794
- Zoro #
- G3342829
- UPC #
- 049793067944
- Country of Origin
- China
Dimensions
- Length (In.)
- 2 1/2 in
- Width (In.)
- 3 13/16 in
- Height (In.)
- 6 7/16 in
- Depth (In.)
- 1 1/8 in
- Outside Dia.
- 2-1/2"
- Roller Width/Dia. (In.)
- No Roller
- Shaft Length
- 1-1/8 in
- Mounting Hole Size (In.)
- 3/16 in
- Size (In.)
- 1-3/8 in.
- Overall Depth
- 1 1/8 in
- Mounting Hole Size
- 1 3/8 in
- For Pole Diameter
- 1 3/8 in
- Overall Diameter
- 2 1/2 in
Description
Closet Pole Sockets, Sliding Door, Nylon, Wood, Natural Finish, Shaft Length 1-1/8 In., Length (In.) 3-53/64, Height (In.) 6-7/16, Width (In.) 3-13/16, Depth (In.) 1-1/8, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Wood, Hardware Included, Requires Hardware, For Use With Closet Door
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov