Shop PRIME-LINE
See all product information
Create Account
Commercial Door Lock 1-5/32 in. x 1 in. Pressure Cast Zamak Aluminum Plated (Single Pack)
Mfr # J 4530
Zoro # G400933424
product price:Â
$
20.59
/ea
Key Features
Finish
Aluminum
Length
1 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J 4530
- Zoro #
- G400933424
- UPC #
- 49793045300
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 1 in.
Details
- Finish
- Aluminum
Description
This Single Mortise Lock Thumbturn by Prime-Line Products is constructed of heavy-duty cast zamac and comes in a soft, aluminum finish. The thumbturn cylinder measures 1-inch in length and features a standard thread of 1-5/32 in. x 32-inch. This item includes one thumbturn with one 1/4 in. thick trim ring. It is used on commercial aluminum and steel doors equipped with commercial deadbolt lock mechanisms, constructed by many commercial door manufacturers. The Tee-shaped thumbturn is easy to turn, and it features a Schlage keyway. Older model thumbturns can become difficult to turn, due to the accumulation of dust and/or possible corrosion, but these Prime-Line single mortise lock thumbturns are easy to install.Constructed of heavy duty steel and bent to 90-degree angle Comes in a corrosion resistant, zinc plated finish Designed for use in chests, on windows, furniture, framework, and many other applications, both indoors and out Features four mounting holes, two per leaf, all tapered to allow for flush fitting fasteners Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing Schlage keyway For further dimensional information, please see the line drawing