Shop PRIME-LINE
See all product information
Create Account
Concealed Cabinet Hinges, 1-3/8 in. Diameter Base, Steel Construction 2 Pack
Mfr # R 7372
Zoro # G500933683
product price:Â
$
9.65
/pk of 2, $4.83/ea
Key Features
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R 7372
- Zoro #
- G500933683
- UPC #
- 49793273727
- Country of Origin
- China
- Finish
- Zinc Plated
Description
These concealed cabinet hinges are constructed of stamped steel and come in a bright zinc-plated finish. Two hinges are included per pack with fasteners for each, and they feature a stay-open/closed feature. These hinges are ideal for providing a contemporary hinge-free look and require door paneling to be of 5/8 in. to 3/4 in. thick. The face frame mounting plate mounts on the edge of the face frame, and the larger recessed base into the backside of the cabinet door panel. Installation of fasteners should include pre-drilling, using caution not to drill thru the door panels for the installation of fasteners and the recessed base.Concealed hinges like these are ideal for providing a hinge-free contemporary look Slotted face frame mounting plate for height adjustability For use with 5/8 in. to 3/4 in. thick cabinet door panels Constructed of stamped steel, finished with bright zinc plating Two hinges and Fasteners included with each pack, each designed with a stay-open/closed feature Predrilling required for all fasteners and large recessed base. Use caution to avoid protruding through cabinet door panels