Prime-Line
Copper, Size # 1, Hog Ring Fasteners (100-count)
- Zoro #: G900935171
- Mfr #: HR 14001
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Hog Ring Fastener Assortment
- Material: Copper
- Number of different sizes: 1
- Number of pieces: 100
- Product Type: Hog Ring Fasteners
- System of Measurement: Inch
$12.26
Pk of 100, $0.12/ea
Subtotal: $12.26
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Prime-Line #HR 14001 Specifications
- Zoro #: G900935171
- Mfr #: HR 14001
- UPC #: 49793140012
- Item: Hog Ring Fastener Assortment
- Material: Copper
- Number of different sizes: 1
- Number of pieces: 100
- Product Type: Hog Ring Fasteners
- System of Measurement: Inch
- Country of Origin (subject to change): United States
Description
This is a is a hog ring fastener. Copper plated steel wire construction. Size number one, small size rings. Hog rings are used primarily to join wire cloth on cages or reinforce mesh.Used on a variety of material to join items together Joins wire cloth or it reinforces mesh Small #1 size Copper plated steel wire 7/8 in. opening pre-installation 100-pack Use Prime-Line part HR 14000 to install For further dimensional information, please see the line drawing
Reviews of Prime-Line #HR 14001
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PRIME-LINE Copper, Size # 2, Hog Ring Fasteners (100-count) HR 14002
- PRIME-LINE Nail Assortment Kit. Plastic Compartment Box Includes Common, Finish 9220077
- MAJOR Major: Major Mfg - LSA-1 - Locksmith Screw Assortment Kit #1 Du MJR-LSA-1
- ZORO SELECT 1/2-13X7 BLT HEX MACH. HOT DIP GALVANIZED 50112BMG
- ZORO SELECT 6-20X1/4 UNSLT HXWSH SERR FT STS B ZINC AND BAKE 0604BWS
- S.U.R. & R. AUTO PARTS Copper Washer Assortment Kit BRC7
- BURNDY Hardware Kit For I-Beam, 1/2-13, 1-1/2" TMHG42
- A RAYMOND TINNERMAN On-Sert .422 x .220 Scr Sz #8-32 ZM3 EFOS-NR832006-598/B
- S.U.R. & R. AUTO PARTS 12mm-5/16" Banjo Bolt To Nylon K330
- G.L. HUYETT Coiled Spring Pin HD Assort 125pc DISP-SPCH125
- ZORO SELECT M6-1.0X12 ISO7045 PH PN INT WSH SEM ZINC AND BAKE MI612IPP
- Prime-Line Fastener Assortments