Shop PRIME-LINE
See all product information
Create Account
Corner Bracket, 1 in., Steel Construction, Zinc-Plated, L-Angle 4 Pack
- Mfr # MP71442-4
- Zoro # G500922120
product price:Â
$
4.19
/pk of 4, $1.05/ea
Sold in multiples of 2Â pks for
$8.38
Key Features
Size (In.)
1 in.
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP71442-4
- Zoro #
- G500922120
- UPC #
- 49793671448
- Country of Origin
- China
- Finish
- Zinc Plated
Dimensions
- Size (In.)
- 1 in.
Description
These Corner Brackets by Prime-Line Products are constructed of steel and come in a corrosion-resistant galvanized finish. The brackets come in an L-angle shape, and each leaf has two (2) offset mounting holes. Corner brackets like these are often used in chests, on windows, furniture, framework, etc., to reinforce right angle corner joints, and for bracing and securing multiple applications. The mounting holes are countersunk to allow flat head screws to sit flush with the brace.Brackets constructed of heavy gauge steel for maximum strength Comes in a corrosion resistant, zinc plated finish Designed for use as hurricane condenser (HVAC) tie-down brackets to secure vulnerable, otherwise free-standing condenser units Install over solid cemented ground, or over heavy hurricane pads Easy to install with a few simple tools For further dimensional and specification information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.