Shop PRIME-LINE
See all product information
Create Account
Vinyl Perforated Corner Shield, 3/4 Inch x 48 Inch, Clear (4 Pack)
- Mfr # U 9129-4
- Zoro # G500934659
product price:Â
$
21.25
/pk of 4, $5.31/ea
Key Features
Finish
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U 9129-4
- Zoro #
- G500934659
- UPC #
- 49793191298
- Country of Origin
- China
- Finish
- Clear
Description
This is a corner shield. It comes in a clear polycarbonate construction. Each corner is 3/4 in. x 3/4 in. x 48 in. in length with a pre-drilled holes. To install make sure the corner you are trying to protect has been cleared of obstructions. The thickness is 0.045 in. of each wall of the corner protector. Typically these corners are used to protect or repair 90 degree corners from chipped paint, torn wallpaper or fingerprints. All the necessary mounting hardware is included for a quick and easy installation. A hammer or tack hammer will be required for installation.Protects drywall from impact damage 3/4 in. x 3/4 in. x 48 in. corner guard Includes mounting hardware Durable plastic construction Easy to install 4-Pack A hammer will be required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.