Shop PRIME-LINE
See all product information
Create Account
Spline Socket Crank Handle, White, Smooth 360-Degree Operation (Single Pack)
Mfr # H 4106
Zoro # G000935552
product price:
$
11.69
/ea
Key Features
Finish
White
Base Size (In.)
3/8 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 4106
- Zoro #
- G000935552
- UPC #
- 49793241061
- Country of Origin
- Taiwan, Province of China
Dimensions
- Base Size (In.)
- 3/8 in.
Details
- Finish
- White
Description
This swivel style crank handle fits older Andersen® brand casement operators. It is constructed of zinc diecast and comes in a white painted finish. This crank features a large bell base that fits Andersen's older style operator cover shape, and it has a 3/8 in. spline socket with a 3-1/8 in. projection/reach.Used on older style Andersen® casement operators Has a 3/8 in. spline socket with 3-1/8 in. reach Can be used on other casement operators Diecast construction with a white finish Easy to install Set screw is included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.