Shop PRIME-LINE
See all product information
Create Account
Plastic Sliding Closet Door Guide for 1-3/8 Inch Thick Doors, Brown (1 Set)
Mfr # N 7528
Zoro # G700921138
product price:Â
$
7.15
/pk of 2, $3.58/ea
Sold in multiples of 2Â pks for $14.30
Key Features
Finish
Brown
Roller Width/Dia. (In.)
1-3/8 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 7528
- Zoro #
- G700921138
- UPC #
- 49793575289
- Country of Origin
- China
- Finish
- Brown
Description
This sliding closet door bottom guide is constructed of plastic and comes dark brown in color. These bottom guides feature a universal design, and they are able to accommodate 1-3/8 in. thick by-passing closet doors. The mounting holes of these floor guides are spaced apart at 4-3/16 in. from center to center, and they feature 1-1/8 in. tall fins. These by-passing sliding closet door bottom guides are easy to install and are used by a variety of closet door manufacturers.Used by a variety of sliding by-pass door manufacturers Used with doors 1-3/8 in. thick doors Universal design Brown plastic construction 2-pack Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.