This item is Discontinued.

This item is Discontinued.
Prime-Line 2-1/4 in. H X 1-7/16 in. L Chrome Steel Latch Strike Plate (Discontinued)
Mfr #
E 2309
Zoro #
G1943274
UPC # 049793023094
Country of Origin United States
Category Door Strikes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E 2309
- Zoro #
- G1943274
- UPC #
- 049793023094
- Country of Origin
- United States
- Finish
- Chrome
- Material
- Stamped Steel
- Item
- Latch Strike Plate
Description
These standard latch strikes are constructed of steel and come in a chrome-plated finish. They feature an adjustable tab designed to eliminate the door slop and chatter of closed doors, and they’re installed with two #8 x 1 in. fasteners included with each package. These latch strikes are used to replace a variety of residential interior and exterior door strikes.
- • Replaces most residential interior and exterior strikes
- • 2-1/4 in. overall height
- • Mounting holes are 1-5/8 in. on center
- • Steel construction with a chrome plated finish
- • 1-7/16 in. width to fit standard door jamb
- • Mounting hardware is included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.