Shop PRIME-LINE
See all product information
Create Account
Deluxe Style Wood Window Sash Lift, 3-3/16 in. Hole Centers, Steel (1 Pair)
Mfr # F 2558
Zoro # G900935126
product price:Â
$
10.15
/pk 2, $5.08/ea
Key Features
Finish
Brass Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F 2558
- Zoro #
- G900935126
- UPC #
- 49793025586
- Country of Origin
- China
Details
- Finish
- Brass Plated
Description
This is a deluxe style decorator wood window sash lift made of wrought steel with a brass plated finish. Dimensions are 4 in. long, 1-1/8 in. width, 1-21/32 hole center from first to second hole and 3-3/16 in. from first to third hole. Used on double-hung windows. Wrought Steel Brass Plated Double Hung Windows Wood Window Universal design Fasteners included For further dimensional information, please see the line drawing