Shop PRIME-LINE

Diecast Brass Drawer and Compartment Lock (Single Pack)

  • Mfr # R 7076

  • Zoro # G600921634


product price: 
$
10.99
/ea

Key Features

Size
7/8 in.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R 7076
Zoro #
G600921634
UPC #
49793070760
Country of Origin
China

Dimensions

Size
7/8 in.

Description

This Drawer & Cabinet Lock by Prime-Line Products is constructed of diecast and steel components and it comes in a brass plated finish. This lock features a 7/8 in. outside cylinder diameter with a 5/16 in. bolt throw, and a 7/8 in. cylinder length that will accommodate up to 7/8 in. thick panels. This drawer & cabinet lock can be mounted to metal or wood; door and drawer panels, and it comes complete with installation fasteners. This model number is keyed different, but is also available keyed alike, and it uses Ilco Y-13 keyway.
  • Components of this drawer and cabinet lock are constructed of diecast and steel materials
  • Except for the two keys included with this lock, all components come in a beautiful, corrosion resistant, brass plated finish
  • Designed for use with drawer cabinets and cabinet doors
  • Features a bolt throw of 5/16 inches
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • A Phillips head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.