Shop PRIME-LINE
See all product information
Create Account
Keyed Child-Proof Sash Lock, 2 in. Hole Centers, Diecast Zinc, Painted White (Single Pack)
Mfr # F 2646
Zoro # G800921816
product price:Â $14.89
/eaKey Features
Material
Diecast Zinc
Finish
White
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F 2646
- Zoro #
- G800921816
- UPC #
- 49793026460
- Country of Origin
- China
Details
- Material
- Diecast Zinc
- Finish
- White
- Color
- White
Description
This keyed child-proof sash lock is constructed of diecast zinc and comes finished in a white enamel finish. It features a 1/2 in. narrow keeper with 2 in. mounting hole center spacing on both the keeper and cam-action keyed locking latch. This sash lock can be used on vertical single and double hung sliding windows, as well as on horizontal sliding windows, and it can be installed on windows constructed of aluminum, wood and vinyl sash and frames. This child-proof designed lock can only be opened with the provided keys.Constructed of diecast materials to provide long-lasting, dependable locking security hardware Lock and keeper comes in a beautiful, corrosion resistant, brass plated finish Designed for use with vertical sliding windows, single and double hungs Features a standard, cam locking feature Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.