Shop PRIMELINE TOOLS
See all product information
Create Account
Bi-Fold Door Bottom Pivot Bracket, Steel (Single Pack)
Mfr # N 6674
Zoro # G3342068
product price:Â
$
4.39
/ea
Key Features
Material
Steel
Finish
Unfinished
Mounting
Door
Includes
Mounting Hardware
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6674
- Zoro #
- G3342068
- UPC #
- 049793066749
- Country of Origin
- China
- Item
- Closet Door Pivot Bracket
- Material
- Steel
- Finish
- Unfinished
- Mounting
- Door
- Includes
- Mounting Hardware
- Color
- Silver
- Type
- Bi-Fold Door
- Number of Wheels
- 0
- Requires
- Hardware
- Hardware
- Included
- Construction
- Steel
- Bearings
- Steel
- For Use With
- Folding Doors
- Product Type
- Bracket
Description
Closet Door Bottom Pivot Bracket, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, Silver, Unfinished Finish, Shaft Length 1-9/16 In., Length (In.) 3-45/64, Height (In.) 5-23/64, Width (In.) 3-45/64, Depth (In.) 1-35/64, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door