- Home
- /
- Hardware & Building Materials
- /
- Door Hardware & Components
- /
- Door Latches
- /
- Draw Latches
- /
- Door Latch, Sliding Screen, Deluxe
Prime-Line
Door Latch, Sliding Screen, Deluxe
- Zoro #: G4238295
- Mfr #: MP155
Tap to zoom
Hover or click to zoom
$9.89
4% off
$9.40
- Item: Door Latch,Sliding Screen,Deluxe
- Product Type: Door Latch,Sliding Screen,Deluxe
- Country of Origin (subject to change): Taiwan, Province of China
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.40
Prime-Line #MP155 Specifications
- Zoro #: G4238295
- Mfr #: MP155
- Item: Door Latch,Sliding Screen,Deluxe
- Product Type: Door Latch,Sliding Screen,Deluxe
- Country of Origin (subject to change): Taiwan, Province of China
Description
Door Latch,Sliding Screen,Deluxe, Height
Reviews of Prime-Line #MP155
Explore more
- PRIME-LINE Door Latch, Sliding Screen, Black MP165
- PRIME-LINE Door Latch, Sliding Screen, Black MP108
- PRIME-LINE Entry Door Chain Locks, Chrome Plated, PK2 MP4152
- PRIME-LINE Slidng Patio Dr Mortise, Latch Round Face MP2014
- PRIME-LINE Door Latch, Sliding Screen/Pull MP168
- PRIME-LINE Door Latch, Screws, Sliding Screen MP186
- PRO-LOK ProLok: Latch Protector- 11" Rectangle PRL-ELP-250-S
- ZORO SELECT Draw Latch, Nonlocking, Black Rubber 1XPA6
- PRIME-LINE Slidng Scrn Door Pull Latch Sets, Blk, PK2 MP111
- Prime-Line Door Latches