Shop PRIMELINE TOOLS
See all product information
Create Account
White Plastic Sliding Door Lock with Bushing (Single Pack)
Mfr # U 9868
Zoro # G0570418
product price:Â
$
18.99
/ea
Key Features
For Use With
Showcase Sliding Doors
Bolt Hole Dia. (In.)
3/16 in
Finish
paint
For Door Thickness (In.)
1/4, 1/8, 3/16
Max. Latching Distance (In.)
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9868
- Zoro #
- G0570418
- UPC #
- 049793011015
- Country of Origin
- China
Dimensions
- Bolt Hole Dia. (In.)
- 3/16 in
- For Door Thickness (In.)
- 1/4, 1/8, 3/16
- Overall Width
- 1 1/4 in
- Overall Height
- 4 in
- Bolt Hole Diameter
- 3/16 in
- Door Thickness - Maximum
- 1/4 in
- Overall Length
- 1 1/4 in
- Door Thickness - Minimum
- 1/8 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Details
- Item
- Sliding Door Lock
- For Use With
- Showcase Sliding Doors
- Finish
- paint
- Max. Latching Distance (In.)
- 13/16 in
- Backset
- Adjustable
- Product Type
- Sliding Door Lock
- Includes Hardware
- Hardware Included
- Type
- Adjustable Backset
Description
Sliding Door Lock, Adjustable Backset, Paint Finish, Bolt Hole Dia. (In.) 3/16, Max. Latching Distance (In.) 13/16, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Showcase Sliding Doors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.