Shop PRIMELINE TOOLS
See all product information
Create Account
Aluminum, Sliding Patio Door Keyed with Bolt Lock (Single Pack)
Mfr # U 9997
Zoro # G0613809
product price:Â
$
30.19
/ea
Key Features
For Use With
Showcase Sliding Doors
Key Number
Random
Key Type
Keyed Alike
Includes
(2) Installation Screws, Locking Saddle
Max. Latching Distance (In.)
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9997
- Zoro #
- G0613809
- UPC #
- 049793011237
- Country of Origin
- China
Dimensions
- For Door Thickness (In.)
- 1/4, 1/8, 3/16
- Bolt Hole Dia. (In.)
- 3/16 in
- Overall Height
- 4 3/4 in
- Overall Width
- 1 in
- Bolt Hole Diameter
- 3/16 in
- Door Thickness - Maximum
- 1/4 in
- Door Thickness - Minimum
- 1/8 in
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- Item
- Sliding Door Lock
- For Use With
- Showcase Sliding Doors
- Key Number
- Random
- Key Type
- Keyed Alike
- Includes
- (2) Installation Screws, Locking Saddle
- Max. Latching Distance (In.)
- 2 in
- Cylinder
- 7/8 in
- Finish
- Unfinished
- Backset
- Adjustable
- Product Type
- Sliding Door Lock
- Operation Style
- Manual
- Includes Hardware
- Hardware Included
- ANSI/BHMA Finish
- Unfinished
- Type
- Adjustable Backset
Description
Sliding Door Keyed Lock, Adjustable Backset, Unfinished Finish, 7/8 In. Cylinder, Bolt Hole Dia. (In.) 3/16, Max. Latching Distance (In.) 2, For Door Thickness (In.) 3/16, 1/8, 1/4, Key Number Random, Key Type Different, For Use With Showcase Sliding Doors, Includes Locking Saddle, (2) Installation Screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov