Shop PRIMELINE TOOLS
See all product information
Create Account
Door Lock, Adjustable Bar, Paint
Mfr # U 9921
Zoro # G0570512
product price:Â
$
19.65
/ea
Key Features
For Use With
Showcase Sliding Doors
Material
Aluminum
Includes
(2) Installation Screws, Locking Saddle
For Door Thickness (In.)
1/4, 1/8, 3/16
Max. Latching Distance (In.)
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U 9921
- Zoro #
- G0570512
- UPC #
- 049793011213
- Country of Origin
- China
- Item
- Sliding Door Lock
- For Use With
- Showcase Sliding Doors
- Material
- Aluminum
- Includes
- (2) Installation Screws, Locking Saddle
- Finish
- paint
- Max. Latching Distance (In.)
- 48 in
- Product Type
- Sliding Door Bar
- Includes Hardware
- Hardware Included
- Type
- Adjustable Bar
Description
Sliding Door Lock, Adjustable Bar, Paint Finish, Bolt Hole Dia. (In.) 3/16, Max. Latching Distance (In.) 48, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Showcase Sliding Doors, Includes Locking Saddle, (2) Installation Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.