Shop PRIMELINE TOOLS
See all product information
Create Account
Sliding Door Lock, Chrome, 1-1/4" For Door Thickness, 2 Number of Keys, Keyed Alike Key Type
Mfr # E 2000
Zoro # G3345391
product price:Â
$
11.69
/ea
Key Features
Key Type
Keyed Alike
Finish
Chrome
Material
Brass
For Use With
Glass Sliding Door
Opens With
Key
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E 2000
- Zoro #
- G3345391
- UPC #
- 049793020000
- Country of Origin
- China
- Item
- Sliding Door Lock
- Key Type
- Keyed Alike
- Finish
- Chrome
- Material
- Brass
- For Use With
- Glass Sliding Door
- Opens With
- Key
- Number of Keys
- 2
- Key Number
- Random
- Operation Type
- Key Operated
- Cylinder
- 5/8 in
- Hardware
- Included
- Includes
- (2) Keys
- Type
- 5 Pin Cylinder
- Product Type
- Sliding Door Lock
- Keyway Type
- 5 Pin Cylinder
Description
Door Lock, 5 Pin Cylinder, Polished Chrome Finish, 5/8 In. Cylinder, Bolt Hole Dia. (In.) 1-1/4, For Door Thickness (In.) 1-1/4, Key Number Random, Key Type Alike, For Use With Glass Sliding Door, Includes (2) Keys