Shop PRIMELINE TOOLS
See all product information
Create Account
Sliding Window Lock, 1/4 in., Extruded Aluminum, White Finish, Double Screw (Single Pack)
Mfr # U 9807
Zoro # G0570007
product price:Â
$
3.99
/ea
Sold in multiples of 2 for $7.98
Key Features
For Use With
Showcase Sliding Doors
Material
Aluminum
Finish
paint
For Door Thickness (In.)
1/4, 1/8, 3/16
Max. Latching Distance (In.)
1/4 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U 9807
- Zoro #
- G0570007
- UPC #
- 049793010667
- Country of Origin
- China
- Item
- Sliding Door Lock
- For Use With
- Showcase Sliding Doors
- Material
- Aluminum
- Finish
- paint
- Max. Latching Distance (In.)
- 1/4 in.
- Product Type
- Sliding Window Lock
- Type
- Double Thumbscrew
Description
Sliding Door Lock, Double Thumbscrew, Paint Finish, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Showcase Sliding Doors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.