Shop PRIMELINE TOOLS
See all product information
Create Account
Sliding Door Lock, Double Screws, Aluminum (Single Pack)
Mfr # U 10679
Zoro # G0569578
product price:Â
$
3.85
/ea
Sold in multiples of 4 for $15.40
Key Features
For Use With
Showcase Sliding Doors
Material
Aluminum
For Door Thickness (In.)
1/4, 1/8, 3/16
Finish
Unfinished
Max. Latching Distance (In.)
1/4 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 10679
- Zoro #
- G0569578
- UPC #
- 049793010605
- Country of Origin
- China
Dimensions
- For Door Thickness (In.)
- 1/4, 1/8, 3/16
- Overall Height
- 7/16 in
- Overall Width
- 7/16 in
- Door Thickness - Minimum
- 1/8 in
- Door Thickness - Maximum
- 1/4 in
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
Details
- Item
- Sliding Door Lock
- For Use With
- Showcase Sliding Doors
- Material
- Aluminum
- Finish
- Unfinished
- Max. Latching Distance (In.)
- 1/4 in.
- Product Type
- Sliding Door Lock
- ANSI/BHMA Finish
- Unfinished
- Type
- Double Thumbscrew
Description
Sliding Door Lock, Double Thumbscrew, Unfinished Finish, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Showcase Sliding Doors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.