Shop PRIMELINE TOOLS
See all product information
Create Account
Sliding Door Loop Lock, 13/16 in., Stainless Steel Construction (Single Pack)
Mfr # S 4380
Zoro # G0569733
product price:Â
$
26.59
/ea
Key Features
For Use With
Showcase Sliding Doors
Material
Stainless Steel
Bolt Hole Dia. (In.)
3/16 in
Finish
Stainless steel
Max. Latching Distance (In.)
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S 4380
- Zoro #
- G0569733
- UPC #
- 049793010377
- Country of Origin
- China
Dimensions
- Bolt Hole Dia. (In.)
- 3/16 in
- For Door Thickness (In.)
- 1/4, 1/8, 3/16
- Overall Height
- 2 in
- Overall Width
- 13/16 in
- Overall Length
- 1 in
- Door Thickness - Maximum
- 1/4 in
- Bolt Hole Diameter
- 3/16 in
- Door Thickness - Minimum
- 1/8 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- Item
- Sliding Door Lock
- For Use With
- Showcase Sliding Doors
- Material
- Stainless Steel
- Finish
- Stainless steel
- Max. Latching Distance (In.)
- 13/16 in
- Includes
- Die Cast Constructed Bracket, Keeper
- Product Type
- Sliding Door Lock
- ANSI/BHMA Finish
- Unfinished
- Includes Hardware
- Hardware Included
- Type
- Loop
Description
Sliding Door Lock, Loop, Stainless Steel Finish, Bolt Hole Dia. (In.) 3/16, Max. Latching Distance (In.) 13/16, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Showcase Sliding Doors, Includes Keeper, (2) Installation Screws