Shop PRIMELINE TOOLS
See all product information
Create Account
Push-In Keyed Lock, 1/4 in. Diameter Bolt, Diecast (Single Pack)
Mfr # U 9870
Zoro # G0570451
product price:Â
$
9.39
/ea
Key Features
For Use With
Showcase Sliding Doors
Key Type
Keyed Alike
Max. Latching Distance (In.)
5/8 in
Bolt Hole Dia. (In.)
13/64 in
Includes
(2) Installation Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9870
- Zoro #
- G0570451
- UPC #
- 049793011060
- Country of Origin
- China
Dimensions
- Bolt Hole Dia. (In.)
- 13/64 in
- For Door Thickness (In.)
- 1/4, 1/8, 3/16
- Overall Height
- 7/8 in
- Overall Width
- 2 in
- Bolt Hole Diameter
- 3/16 in
- Length Between Mounting Holes
- 1 3/8 in
- Overall Length
- 2 1/4 in
- Door Thickness - Maximum
- 1/4 in
- Door Thickness - Minimum
- 1/8 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Details
- Item
- Sliding Door Lock
- For Use With
- Showcase Sliding Doors
- Key Type
- Keyed Alike
- Max. Latching Distance (In.)
- 5/8 in
- Includes
- (2) Installation Screws
- Cylinder
- 7/8 in
- Key Number
- Random
- Finish
- Unfinished
- Product Type
- Sliding Door Lock
- Includes Hardware
- Hardware Included
- ANSI/BHMA Finish
- Unfinished
- Type
- Push In
Description
Sliding Door Keyed Lock, Push In, Unfinished Finish, 7/8 In. Cylinder, Bolt Hole Dia. (In.) 13/64, Max. Latching Distance (In.) 5/8, For Door Thickness (In.) 3/16, 1/8, 1/4, Key Number Random, Key Type Alike, For Use With Showcase Sliding Doors, Includes (2) Installation Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.