Shop PRIMELINE TOOLS
See all product information
Create Account
White Finish Push/Pull Sliding Door Lock (Single Pack)
Mfr # U 9855
Zoro # G0570232
product price:Â
$
3.85
/ea
Sold in multiples of 2 for $7.70
Key Features
For Use With
Showcase Sliding Doors
Material
Steel
Bolt Hole Dia. (In.)
3/16 in
For Door Thickness (In.)
1/4, 1/8, 3/16
Includes
(2) Installation Screws, Keeper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9855
- Zoro #
- G0570232
- UPC #
- 049793010797
- Country of Origin
- China
Dimensions
- Bolt Hole Dia. (In.)
- 3/16 in
- For Door Thickness (In.)
- 1/4, 1/8, 3/16
- Overall Width
- 1 in
- Overall Height
- 2 in
- Door Thickness - Maximum
- 1/4 in
- Door Thickness - Minimum
- 1/8 in
- Bolt Hole Diameter
- 3/16 in
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Item
- Sliding Door Lock
- For Use With
- Showcase Sliding Doors
- Material
- Steel
- Includes
- (2) Installation Screws, Keeper
- Finish
- paint
- Max. Latching Distance (In.)
- 1/2 in
- Product Type
- Sliding Door Lock
- Includes Hardware
- Hardware Included
- Type
- Push Pull
Description
Sliding Door Lock, Push Pull, Paint Finish, Bolt Hole Dia. (In.) 3/16, Max. Latching Distance (In.) 1/2, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Showcase Sliding Doors, Includes Keeper, (2) Installation Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.