Shop PRIMELINE TOOLS
See all product information
Create Account
Aluminum Finish Push/Pull Sliding Patio Door Lock (Single Pack)
Mfr # U 9853
Zoro # G0570153
product price:Â $4.75
/eaKey Features
For Use With
Showcase Sliding Doors
Material
Steel
Includes
(2) Installation Screws, Keeper
Max. Latching Distance (In.)
1/2 in
Bolt Hole Dia. (In.)
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9853
- Zoro #
- G0570153
- UPC #
- 049793010780
- Country of Origin
- China
Dimensions
- Bolt Hole Dia. (In.)
- 3/16 in
- For Door Thickness (In.)
- 1/4, 1/8, 3/16
- Overall Height
- 2 in
- Overall Width
- 1 in
- Door Thickness - Maximum
- 1/4 in
- Overall Length
- 2 in
- Bolt Hole Diameter
- 3/16 in
- Door Thickness - Minimum
- 1/8 in
- Wire Rope Length
- 2 in
Details
- Item
- Sliding Door Lock
- For Use With
- Showcase Sliding Doors
- Material
- Steel
- Includes
- (2) Installation Screws, Keeper
- Finish
- Unfinished
- Max. Latching Distance (In.)
- 1/2 in
- Product Type
- Sliding Door Lock
- Includes Hardware
- Hardware Included
- ANSI/BHMA Finish
- Unfinished
- Type
- Push Pull
Description
Sliding Door Lock, Push Pull, Unfinished Finish, Bolt Hole Dia. (In.) 3/16, Max. Latching Distance (In.) 1/2, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Showcase Sliding Doors, Includes Keeper, (2) Installation Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.