This item is Discontinued.
This item is Discontinued.
Door Lock, Regular Bar, Bronze (Discontinued)
Mfr #
S 4154
Zoro #
G0569830
UPC # 049793010209
Country of Origin China
Category Keyed Pocket & Sliding Door Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S 4154
- Zoro #
- G0569830
- UPC #
- 049793010209
- Country of Origin
- China
- Item
- Sliding Door Lock
- For Use With
- Showcase Sliding Doors
- Material
- Aluminum
- Includes
- Assembly Parts
- Finish
- Bronze
- Max. Latching Distance (In.)
- 48 in
- Product Type
- Sliding Door Bar
- Includes Hardware
- Hardware Included
- Type
- Regular Bar
Description
Sliding Door Lock, Regular Bar, Bronze Finish, Bolt Hole Dia. (In.) 3/16, Max. Latching Distance (In.) 48, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Showcase Sliding Doors, Includes Assembly Parts, (2) Installation Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.