Shop PRIMELINE TOOLS
See all product information
Create Account
Diecast, Anti-Lift Sliding Door Bolt Lock, Aluminum Finish (Single Pack)
Mfr # U 9866
Zoro # G0570241
product price:Â
$
7.49
/ea
Key Features
Length
2 1/4 in
For Door Thickness (In.)
1/4, 1/8, 3/16
For Use With
Showcase Sliding Doors
Includes
(2) Installation Screws
Bolt Hole Dia. (In.)
13/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U 9866
- Zoro #
- G0570241
- UPC #
- 049793010957
- Country of Origin
- China
- Item
- Sliding Door Lock
- Finish
- Unfinished
- For Use With
- Showcase Sliding Doors
- Includes
- (2) Installation Screws
- Type
- Spring Loaded Bolt
- Product Type
- Sliding Door Lock
- Includes Hardware
- Hardware Included
- ANSI/BHMA Finish
- Unfinished
Description
Sliding Door Lock, Spring Loaded Bolt, Unfinished Finish, Bolt Hole Dia. (In.) 13/64, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Showcase Sliding Doors, Includes (2) Installation Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.