Shop PRIMELINE TOOLS
See all product information
Create Account
Aluminum, Step-On Sliding Patio Door Lock (Single Pack)
Mfr # U 9877
Zoro # G0570433
product price:Â
$
6.85
/ea
Key Features
For Use With
Showcase Sliding Doors
Max. Latching Distance (In.)
5/8 in
Finish
Unfinished
For Door Thickness (In.)
1/4, 1/8, 3/16
Bolt Hole Dia. (In.)
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9877
- Zoro #
- G0570433
- UPC #
- 049793011114
- Country of Origin
- China
Dimensions
- For Door Thickness (In.)
- 1/4, 1/8, 3/16
- Bolt Hole Dia. (In.)
- 3/16 in
- Overall Height
- 2 in
- Overall Width
- 7/8 in
- Bolt Hole Diameter
- 3/16 in
- Door Thickness - Maximum
- 1 3/4 in
- Height Between Mounting Holes
- 5/8 in
- Overall Length
- 7/8 in
- Door Thickness - Minimum
- 1 3/8 in
- Length Between Mounting Holes
- 5/8 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Details
- Item
- Sliding Door Lock
- For Use With
- Showcase Sliding Doors
- Max. Latching Distance (In.)
- 5/8 in
- Finish
- Unfinished
- Includes
- (2) Installation Screws
- Product Type
- Sliding Door Lock
- ANSI/BHMA Finish
- Unfinished
- Includes Hardware
- Hardware Included
- Type
- Step On
Description
Sliding Door Lock, Step On, Unfinished Finish, Bolt Hole Dia. (In.) 3/16, Max. Latching Distance (In.) 5/8, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Showcase Sliding Doors, Includes (2) Installation Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.