Shop PRIMELINE TOOLS
See all product information
Create Account
Diecast, Aluminum, Keyed Step-On, Sliding Patio Door Lock (Single Pack)
Mfr # U 9882
Zoro # G0570278
product price:Â $15.99
/eaKey Features
For Use With
Showcase Sliding Doors
Max. Latching Distance (In.)
3/4 in
Key Number
Random
Key Type
Keyed Alike
Includes
(2) Installation Screws, (2) Keys
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9882
- Zoro #
- G0570278
- UPC #
- 049793011169
- Country of Origin
- China
Dimensions
- For Door Thickness (In.)
- 1/4, 1/8, 3/16
- Bolt Hole Dia. (In.)
- 3/16 in
- Overall Width
- 15/16 in
- Overall Height
- 2 5/16 in
- Door Thickness - Maximum
- 1/4 in
- Overall Length
- 1 7/8 in
- Bolt Hole Diameter
- 3/16 in
- Door Thickness - Minimum
- 1/8 in
- Wire Rope Length
- 1 7/8 in
Details
- Item
- Sliding Door Lock
- For Use With
- Showcase Sliding Doors
- Max. Latching Distance (In.)
- 3/4 in
- Key Number
- Random
- Key Type
- Keyed Alike
- Includes
- (2) Installation Screws, (2) Keys
- Finish
- Unfinished
- Cylinder
- 7/8 in
- Keyway Type
- Primeline B1
- Product Type
- Sliding Door Lock
- Includes Hardware
- Hardware Included
- ANSI/BHMA Finish
- Unfinished
- Type
- Step On
Description
Sliding Door Keyed Lock, Step On, Unfinished Finish, 7/8 In. Cylinder, Bolt Hole Dia. (In.) 3/16, Max. Latching Distance (In.) 3/4, For Door Thickness (In.) 3/16, 1/8, 1/4, Key Number Random, Key Type Different, For Use With Showcase Sliding Doors, Includes (2) Keys, (2) Installation Screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.