Shop PRIME-LINE
See all product information
Create Account
Sliding Screen Door Black Inside Handle, Chrome Outside Handle (Single Pack)
Mfr # A 112
Zoro # G6298131
product price:Â $5.75
/eaKey Features
Color
Black
Material
Plastic
Finish
Unfinished
Length
4 in
Width
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A 112
- Zoro #
- G6298131
- UPC #
- 049793001122
- Country of Origin
- China
Dimensions
- Length
- 4 in
- Width
- 1 7/8 in
- Grip Thickness
- 1/8"
- Overall Width
- 1 7/8 in
- Overall Height
- 4 in
- Overall Length
- 1 7/8 in
- Wire Rope Length
- 1 7/8 in
Details
- Item
- Sliding Handle
- Color
- Black
- Material
- Plastic
- Finish
- Unfinished
- Mounting
- Surface
- Projection
- 1"
- Grip Style
- C-Grip
- Includes
- Outside Pull
- Product Type
- Sliding Handle
- ANSI/BHMA Finish
- Unfinished
- Includes Hardware
- Hardware Included
- For Use With Door Type
- Screen Door
Description
Sliding Handle, Length 4 in, Width 1 7/8 in, Material Plastic, Black, Unfinished Finish, Roller Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.