This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A 210
- Zoro #
- G6543673
- UPC #
- 049793002105
- Country of Origin
- China
Dimensions
- Width
- 7/8 in
- Length
- 4 5/16 in
- Overall Width
- 7/8 in
- Overall Length
- 4 5/16 in
- Wire Rope Length
- 4 5/16 in
Details
- Item
- Door Pull Screen
- Material
- Plastic
- Color
- White
- Finish
- Unfinished
- For Use With Door Type
- Screen Door
- Product Type
- Sliding Handle
- ANSI/BHMA Finish
- Unfinished
- Includes Hardware
- Hardware Included
Description
Door Pull Screen, Length 4 5/16 in, Width 7/8 in, Material Plastic, White, Unfinished Finish