This item is Discontinued.

Prime-Line Door Pull Screen, 7/8"Wx4-5/16" L, Plastic A 211

This item is Discontinued.

Prime-Line

Door Pull Screen, 7/8"Wx4-5/16" L, Plastic (Discontinued)

Mfr # A 211
Zoro # G6523647
UPC # 049793002112
Country of Origin China
Category Cam Latches
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A 211
Zoro #
G6523647
UPC #
049793002112
Country of Origin
China
Item
Door Pull Screen
Material
Plastic
Color
Gray
Finish
Unfinished
For Use With Door Type
Screen Door
Product Type
Sliding Handle
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included

Description

Door Pull Screen, Length 4 5/16 in, Width 7/8 in, Material Plastic, Gray, Unfinished Finish

Ratings & reviews