Shop PRIME-LINE
See all product information
Create Account
Door Stoop, Floor Mount, 1 Hole, 3-1/4 in., Satin Nickel Single Pack
Mfr # J 4847
Zoro # G100933861
product price:Â
$
27.79
/ea
Key Features
Finish
Satin
Material
Solid cast brass
Mounting
Floor Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J 4847
- Zoro #
- G100933861
- UPC #
- 49793048479
- Country of Origin
- China
- Finish
- Satin
- Material
- Solid cast brass
- Mounting
- Floor Mount
Description
This is a satin nickel floor mount rubber door stop in satin nickel. Measures 3-1/4 in. tall with a 1 in. round, black rubber bumper. Solid cast brass door stop is floor mounted by a threaded center bolt and a set screw in the rear.Satin nickel finish 3-1/4 in. Tall Floor mount Solid Cast Brass in satin nickel finish Thread Type: Coarse, Thread Class: 1A, Point Style: Blunt Specification(s) Met: ASME B1.1 For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.