Door Strike, Commercial, ASA 1-1/4 x 4-7/8 in. with Screws, Satin Nickel Finish (Single Pack)

  • Mfr # U 11199

  • Zoro # G011906015


product price:  $8.75
/ea

Key Features

Finish
Satin Nickel
Color
Satin Nickel
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U 11199
Zoro #
G011906015
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Finish
Satin Nickel
Color
Satin Nickel
Material
Steel
Item
Door Strike

Description

This Security ASA Adjustable Door Strike is constructed of steel and it comes in a brass-plated finish. It is ideal for use on wood or metal door jambs. Constructed of solid steel, the strike plate features a satin nickel finish and comes with combo screws for simple installation. Meets ANSI A156.2 Used on wood or metal jambs with most grade 1 locksets. For best results, follow the installation instructions included with each package. These strikes are easy to replace using only a few simple tools. Please refer to the line art drawing and compare with your original item before purchasing.


  • • Constructed of durable stamped steel
  • • Comes in a beautiful, corrosion resistant, satin nickel finish
  • • Designed for use with door latch hardware on hinged swinging doors
  • • Features industry standard design features and includes all installation fasteners
  • • Please refer to the line art drawing and compare with your original item before purchasing

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.