Shop PRIME-LINE
See all product information
Create Account
Door Strike, US26 Chrome Plated Steel, Commercial ASA (Single Pack)
Mfr # U 9429
Zoro # G900921013
product price:Â $7.75
/eaKey Features
Finish
Chrome
Length
4-7/8 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9429
- Zoro #
- G900921013
- UPC #
- 49793094292
- Country of Origin
- China
Dimensions
- Length
- 4-7/8 in.
Details
- Finish
- Chrome
Description
This Security ASA Adjustable Door Strike by Prime-Line Products is constructed of steel and it comes in a chrome-plated finish. It is ideal for use on wood or metal door jambs. Constructed of solid steel, the strike plate features a polished brass finish and comes with combo screws for simple installation. Used on wood or metal jambs. For best results, follow the installation instructions included with each package. These strikes are easy to replace using only a few simple tools. For further dimensional information, please see the line drawing.Constructed of durable stamped steel Comes in a beautiful, corrosion resistant, classic bronze plated finish Designed for use with door latch hardware on hinged swinging doors Features industry standard design features and includes all installation fasteners Easy to install with only a few simple tools A Phillips head screwdriver will be required for installation For further dimensional information, please see the Line Drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.