Shop PRIMELINE TOOLS
See all product information
Create Account
Bi-Fold Top Mount Pivot or Guide, 7/16 in. Pivot Cap, 3/8 in. Base (2 Pack)
Mfr # N 7394
Zoro # G3344789
product price:Â
$
5.79
/pr
Key Features
Material
Steel, Nylon
Finish
Unfinished
Mounting
Door Top
Type
Bi-Fold Door
Mounting Hole Size (In.)
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 7394
- Zoro #
- G3344789
- UPC #
- 049793073945
- Country of Origin
- China
Dimensions
- Mounting Hole Size (In.)
- 3/16 in
- Width (In.)
- 3 51/64 in
- Depth (In.)
- 45/64 in
- Length (In.)
- 2 1/2 in
- Shaft Length
- 45/64 in
- Roller Width/Dia. (In.)
- No Roller
- Height (In.)
- 5 23/64 in
- Outside Dia.
- 7/16", 3/8"
- Overall Length
- 1 7/8 in
- Overall Width
- 3 13/16 in
- Mounting Hole Size
- 3/16 in
- Overall Depth
- 23/32 in
- Base Length
- 1 in
- Cap Diameter
- 7/16 in
- Wire Rope Length
- 1 7/8 in
Description
Closet Door Top Pivot/Guide, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, Silver, Unfinished Finish, Shaft Length 45/64 In., Length (In.) 3-13/16, Height (In.) 5-23/64, Width (In.) 3-51/64, Depth (In.) 45/64, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.