Shop PRIME-LINE
See all product information
Create Account
Drawer Track Back Plate, 3/8 In. x 1 In., Plastic, Off-White (1 Pair)
Mfr # R 7265
Zoro # G600933781
product price:Â
$
9.85
/ea
Key Features
Finish
Off-white
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R 7265
- Zoro #
- G600933781
- UPC #
- 49793072658
- Country of Origin
- China
- Finish
- Off-white
Description
These rear drawer track brackets are constructed of a thick, durable plastic and they come in white, left and right-hand pair. They are designed to support and maintain alignment of bottom/side-mounted steel drawer slides They feature an easy to install design, with a 3-9/16 in. socket depth to allow for front to back adjustment of the drawer slides. This pair of drawer track back plates includes the installation fasteners, and they have a maximum load rating of 75 lbs. per pair. These rear drawer replacement track sockets are simple to install and are used by many.Used to support side mounted drawer glides 3/8 in. wide x 1 in. tall x 3-9/16 in. deep openings Fits drawer track systems that are 3/8 in. x 1 in. White plastic construction Contains 1 pair of drawer track back plates (1 left and 1 right) Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.