Shop PRIMELINE TOOLS
See all product information
Create Account
3/32 in. x 1-3/16 in., Purple Drawer Guide Kit (1 Kit), PR
Mfr # R 7130
Zoro # G3345078
product price:Â
$
2.99
/pr
Key Features
Closure Type
Conventional
Mounting Type
Side
Glide Mechanism
Friction
Finish
Painted
Disconnect Method
Non Disconnect
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R 7130
- Zoro #
- G3345078
- UPC #
- 049793071309
- Country of Origin
- China
- Item
- Drawer Guide Kit
- Closure Type
- Conventional
- Mounting Type
- Side
- Glide Mechanism
- Friction
- Finish
- Painted
- Disconnect Method
- Non Disconnect
- Side Mount Load Cap. per Pair
- 33 lb
- Vehicle Mount Load Cap. per Pair
- 100 lb
- Screw Type
- Nail
- Hardware
- Not Included
- Flat Mount Load Cap. per Pair
- 25 lb
- Material
- Plastic
- Detent Type
- Hold-In
- Color
- Purple
- Product Type
- Drawer Track Guide Kit
- Includes
- (2) Guides, (4) Side Saddles, Mounting Hardware
Description
Drawer Guide Kit, Plastic, PR