This item is Discontinued.
This item is Discontinued.
Elevator Bolts, 5-7/16" L x3-13/16" W, PK4 (Discontinued)
Mfr #
B 774
Zoro #
G6246079
UPC # 049793007742
Country of Origin China
Category Screen & Storm Door Chains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 774
- Zoro #
- G6246079
- UPC #
- 049793007742
- Country of Origin
- China
- Item
- Elevator Bolts
- Color
- Silver
- Hardware
- Included
- Material
- Stainless Steel
- Closer Type
- Standard Duty
- Finish
- Unfinished
- Projection from Wall
- 3/4 in
- Door Type
- Screen Door
- ANSI/BHMA Finish
- Unfinished
- Includes Hardware
- Hardware Included
- Closer Duty Rating
- Standard Duty
- Projection
- 3/4 in
- For Use With Door Type
- Screen Door
- Product Type
- Elevator Bolts
Description
Elevator Bolts, Door Type Screen Door, Length 5 7/16 in, Width 3 13/16 in, Height 5 7/16 in, Material Stainless Steel, Silver, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 3/4 in, Hardware Included, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.