Shop PRIME-LINE
See all product information
Create Account
Floor Stop, 1-3/16 in. Tall, Cast Brass Construction, Brushed Chrome (Single Pack)
Mfr # J 4544
Zoro # G800921854
product price:Â
$
13.39
/ea
Key Features
Sign Material
Brass
Sign Mounting Style
Floor
Finish
Chrome
Includes
Rubber bumper, Fasteners included
Size
1 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J 4544
- Zoro #
- G800921854
- UPC #
- 49793045447
- Country of Origin
- China
- Sign Material
- Brass
- Sign Mounting Style
- Floor
- Finish
- Chrome
- Includes
- Rubber bumper, Fasteners included
Description
This is a cast brass door bumper with a brushed chrome finish and rubber bumper that mounts to the floor. It is 1-3/16 in. high and meets ANSI standards. Mounts to the floor.Cast Brass Body with Rubber Bumper Brushed Chrome Finish Floor Mount Design 1-3/16 in. high Rubber bumper included Fasteners included Meets ANSI standards For further dimensional information, please see the line drawing