Shop PRIMELINE TOOLS

Front Closet Door Roller with 1/4 in. Offset and 7/8 in. Nylon Wheel (Single Pack)

  • Mfr # N 6500

  • Zoro # G3341130


product price: 
$
5.45
/pr

Key Features

Length (In.)
2 1/2 in
Width (In.)
3 3/4 in
For Use With
Sliding Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N 6500
Zoro #
G3341130
UPC #
049793065001
Country of Origin
China
For Use With
Sliding Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
Includes
Hardware
Finish
Unfinished
Color
Silver
Bearings
Steel
Hardware
Included
Category Type
Sliding Door Hardware
Number of Wheels
1
Max. Weight (Lb.)
60 lb
Requires
Hardware
Type
Sliding Door
Construction
Steel
Item
Roller
Product Type
Roller
For Top/Bottom
Top
Wheel Material
Nylon
Offset Distance
1/4 in
For Door Panel
Front
Wheel Edge Type
Convex
Hardware Material
Steel
Weight Capacity
60 lb
Count
1
Shaft Material
Steel
Bearing Material
Steel
Includes Hardware
Hardware Not Included

Description

Front Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60, Steel, Silver, Unfinished Finish, Shaft Length 3/4 In., Length (In.) 3-3/4, Height (In.) 6-23/64, Width (In.) 3-3/4, Depth (In.) 3/4, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.