Shop PRIMELINE TOOLS

Wardrobe Door Roller Assembly, Front, 7/8 in. Nylon Roller (2 Pack)

  • Mfr # N 6504

  • Zoro # G3340832


product price: 
$
4.69
/pr

Key Features

Length (In.)
2 1/2 in
Width (In.)
3 3/4 in
For Use With
Sliding Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6504
Zoro #
G3340832
UPC #
049793065049
Country of Origin
China

Dimensions

Length (In.)
2 1/2 in
Width (In.)
3 3/4 in
Height (In.)
6 23/64 in
Inside Dia.
1/4 in
Depth (In.)
45/64 in
Outside Dia.
1 1/8 in
Shaft Length
45/64 in
Roller Width/Dia. (In.)
7/8 in
Wheel Diameter
7/8 in
Max. Wheel Dia. (In.)
1 1/8 in
Mounting Hole Size (In.)
3/16 in
Overall Depth
23/32 in
Overall Length
2 1/2 in
For Door Thickness - Minimum
3/4 in
Mounting Hole Size
3/16 in
For Door Thickness - Maximum
1 3/8 in
Overall Width
3 3/4 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Details

For Use With
Sliding Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
Includes
Hardware
Finish
Unfinished
Color
Metallic Brown
Type
Sliding Door
Hardware
Included
Requires
Hardware
Bearings
Steel
Max. Weight (Lb.)
60 lb
Number of Wheels
1
Category Type
Sliding Door Hardware
Item
Roller
Construction
Steel
For Top/Bottom
Top
Wheel Edge Type
Oval
Bearing Material
Steel
Product Type
Roller
Wheel Material
Nylon
Includes Hardware
Hardware Included
For Door Panel
Front
Offset Distance
1/4 in
Shaft Material
Steel
Weight Capacity
60 lb
Count
2
Hardware Material
Steel

Description

Front Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60, Steel, Metallic Brown, Unfinished Finish, Shaft Length 45/64 In., Length (In.) 3-3/4, Height (In.) 6-23/64, Width (In.) 3-3/4, Depth (In.) 45/64, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.