Shop PRIMELINE TOOLS

Bypass Closet Door Top-Hung Front Rollers and Brackets (2 Pack)

  • Mfr # N 6516

  • Zoro # G3340957


product price: 
$
5.95
/pr

Key Features

Length (In.)
3 3/4 in
Width (In.)
3 3/4 in
For Use With
Sliding Doors
Mounting
Door Side
Material
Steel, Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N 6516
Zoro #
G3340957
UPC #
049793065162
Country of Origin
China
For Use With
Sliding Doors
Mounting
Door Side
Material
Steel, Nylon
Includes
Hardware
Finish
Unfinished
Color
Silver
Item
Roller
Category Type
Sliding Door Hardware
Type
Sliding Door
Hardware
Included
Requires
Hardware
Construction
Steel
Number of Wheels
1
Bearings
Steel
Max. Weight (Lb.)
60 lb
Wheel Edge Type
Convex
For Door Panel
Front
Offset Distance
1/2 in
Bearing Material
Steel
Weight Capacity
60 lb
Shaft Material
Steel
For Top/Bottom
Top
Includes Hardware
Hardware Included
Hardware Material
Steel
Product Type
Roller
Bearing Type
Ball Bearings
Wheel Material
Nylon
Count
2

Description

Front Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60, Steel, Silver, Unfinished Finish, Shaft Length 21/32 In., Length (In.) 3-3/4, Height (In.) 5-13/32, Width (In.) 3-3/4, Depth (In.) 21/32, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.