Shop PRIMELINE TOOLS

Closet Door Roller, Front, 1/8 in. Offset, 7/8 in. Nylon Wheel (2 Pack)

  • Mfr # N 6648

  • Zoro # G3341989


product price: 
$
7.55
/pr

Key Features

Length (In.)
2 1/2 in
Width (In.)
3 3/4 in
For Use With
Sliding Doors
Mounting
Door Side
Material
Steel, Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N 6648
Zoro #
G3341989
UPC #
049793066480
Country of Origin
China
For Use With
Sliding Doors
Mounting
Door Side
Material
Steel, Nylon
Includes
Hardware
Finish
Unfinished
Color
Silver
Item
Roller
Requires
Hangers, Hardware
Bearings
Steel
Hardware
Included
Category Type
Sliding Door Hardware
Max. Weight (Lb.)
60 lb
Construction
Steel
Type
Sliding Door
Number of Wheels
1
For Top/Bottom
Top
Wheel Material
Nylon
Includes Hardware
Hardware Included
Hardware Material
Steel
Weight Capacity
60 lb
Wheel Edge Type
Convex
Count
2
Product Type
Roller
Offset Distance
1/8 in
Shaft Material
Nylon
For Door Panel
Front
Bearing Material
Steel

Description

Front Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60, Nylon, Silver, Unfinished Finish, Shaft Length 1-23/64 In., Length (In.) 3-3/4, Height (In.) 6-13/32, Width (In.) 3-3/4, Depth (In.) 1-23/64, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.