Shop PRIMELINE TOOLS

Bypass Closet Door Top-Hung Front Rollers and Brackets, for Atlas Doors (2 Pack)

  • Mfr # N 6667

  • Zoro # G3341970


product price: 
$
4.19
/pr
Sold in multiples of 3 for $12.57

Key Features

Length (In.)
2 1/2 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6667
Zoro #
G3341970
UPC #
049793066671
Country of Origin
China

Dimensions

Length (In.)
2 1/2 in
Width (In.)
3 3/4 in
Roller Width/Dia. (In.)
No Roller
Depth (In.)
1 7/64 in
Outside Dia.
7/8"
Shaft Length
1/4 in
Wheel Diameter
7/8 in
Height (In.)
6 23/64 in
Mounting Hole Size (In.)
3/16 in
Overall Depth
1 1/8 in
For Door Thickness - Maximum
1 3/8 in
For Door Thickness - Minimum
3/4 in
Overall Length
2 1/2 in
Overall Width
3 3/4 in
Mounting Hole Size
3/16 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Details

For Use With
Closet Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
Includes
Hardware
Finish
Unfinished
Color
Silver
Type
Sliding Door
Number of Wheels
1
Item
Roller
Category Type
Sliding Door Hardware
Max. Weight (Lb.)
60 lb
Hardware
Included
Bearings
Steel
Construction
Steel
Requires
Hangers, Hardware
Count
2
For Top/Bottom
Top
Bearing Material
Steel
Wheel Material
Nylon
Wheel Edge Type
Convex
Offset Distance
1/4 in
For Door Panel
Front
Shaft Material
Nylon
Hardware Material
Steel
Includes Hardware
Hardware Included
Weight Capacity
60 lb
Product Type
Roller

Description

Front Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60, Nylon, Silver, Unfinished Finish, Shaft Length 1-7/64 In., Length (In.) 3-3/4, Height (In.) 6-23/64, Width (In.) 3-3/4, Depth (In.) 1-7/64, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.