Shop PRIMELINE TOOLS

5/16 in. Offset Sliding Wardrobe Front Door Roller Assembly (2 Pack)

  • Mfr # N 6717

  • Zoro # G3342497


product price: 
$
6.15
/pr
Sold in multiples of 2 prs for $12.30

Key Features

Length (In.)
2 3/4 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N 6717
Zoro #
G3342497
UPC #
049793067173
Country of Origin
China
For Use With
Closet Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
Includes
Hardware
Finish
Unfinished
Color
Silver
Construction
Steel
Item
Roller
Requires
Hangers, Hardware
Bearings
Steel
Hardware
Included
Number of Wheels
1
Type
Sliding Door
Category Type
Sliding Door Hardware
Max. Weight (Lb.)
60 lb
Wheel Edge Type
Concave
For Door Panel
Front
Weight Capacity
60 lb
Hardware Material
Steel
Includes Hardware
Hardware Included
Bearing Material
Steel
For Top/Bottom
Top
Count
2
Shaft Material
Nylon
Wheel Material
Nylon
Offset Distance
5/16 in
Product Type
Roller

Description

Front Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60, Nylon, Silver, Unfinished Finish, Shaft Length 1-1/4 In., Length (In.) 3-3/4, Height (In.) 6-13/32, Width (In.) 3-3/4, Depth (In.) 1-1/4, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.