Shop PRIMELINE TOOLS

7/8 in. Nylon, Flat Closet Door Roller, for Sliding Doors (2 Pack)

  • Mfr # N 6840

  • Zoro # G3343118


product price: 
$
5.45
/pr

Key Features

Length (In.)
3 in
Width (In.)
3 13/16 in
For Use With
Closet Doors
Mounting
Door Side
Material
Steel, Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6840
Zoro #
G3343118
UPC #
049793068408
Country of Origin
China

Dimensions

Length (In.)
3 in
Width (In.)
3 13/16 in
Max. Wheel Dia. (In.)
1 1/8 in
Depth (In.)
5/8 in
Inside Dia.
1/4 in
Roller Width/Dia. (In.)
7/8 in
Height (In.)
6 7/16 in
Shaft Length
5/8 in
Mounting Hole Size (In.)
3/16 in
Outside Dia.
1 1/8 in
Wheel Diameter
7/8 in
Overall Length
3 in
Mounting Hole Size
3/16 in
Overall Depth
5/8 in
Overall Width
3 13/16 in
For Door Thickness - Maximum
1 3/8 in
For Door Thickness - Minimum
3/4 in
Wheel Width
1/4 in
Wire Rope Length
3 in
Length
3 in

Details

For Use With
Closet Doors
Mounting
Door Side
Material
Steel, Nylon
Includes
Hardware
Finish
Unfinished
Color
Metallic Brown
Number of Wheels
1
Category Type
Sliding Door Hardware
Requires
Hardware
Type
Sliding Door
Bearings
Steel
Item
Roller
Hardware
Included
Construction
Steel
Max. Weight (Lb.)
60 lb
Product Type
Roller
Wheel Material
Nylon
Count
2
Weight Capacity
60 lb
Includes Hardware
Hardware Included
For Top/Bottom
Top
Shaft Material
Nylon
Offset Distance
1/16 in
For Door Panel
Back
Bearing Material
Steel
Wheel Edge Type
Flat

Description

Front Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60, Nylon, Metallic Brown, Unfinished Finish, Shaft Length 5/8 In., Length (In.) 3-53/64, Height (In.) 6-7/16, Width (In.) 3-13/16, Depth (In.) 5/8, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.