This item is Discontinued.

Primeline Tools Roller, 3 13/16 in W, 2 5/8 in L, Brown N 6898

This item is Discontinued.

Primeline Tools

Roller, 3 13/16 in W, 2 5/8 in L, Brown (Discontinued)

Mfr # N 6898
Zoro # G3343389
UPC # 049793068989
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N 6898
Zoro #
G3343389
UPC #
049793068989
Country of Origin
China
For Use With
Closet Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
Includes
Hardware
Finish
Unfinished
Color
Metallic Brown
Item
Roller
Bearings
Steel
Construction
Steel
Hardware
Included
Requires
Hardware
Type
Sliding Door
Category Type
Sliding Door Hardware
Max. Weight (Lb.)
60 lb
Number of Wheels
1
Hardware Material
Steel
Wheel Edge Type
Convex
For Top/Bottom
Top
Bearing Material
Steel
Shaft Material
Nylon
Wheel Material
Nylon
Count
2
Includes Hardware
Hardware Included
Weight Capacity
60 lb
Offset Distance
1/16 in
Product Type
Roller
For Door Panel
Front

Description

Front Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60, Nylon, Metallic Brown, Unfinished Finish, Shaft Length 5/8 In., Length (In.) 3-53/64, Height (In.) 6-7/16, Width (In.) 3-13/16, Depth (In.) 5/8, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.