Shop PRIME-LINE
See all product information
Create Account
Gray Plastic Sliding Door Latch Lever with Steel Pin (Single Pack)
Mfr # E 2065
Zoro # G100935476
product price:Â
$
8.25
/ea
Key Features
Finish
Gray
Length
2 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E 2065
- Zoro #
- G100935476
- UPC #
- 49793020659
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 2 in.
Details
- Finish
- Gray
Description
This is a sliding door handle latch lever 2 in. made of plastic. Dimensions are 11-16 in. length X 1/4 in. width. It features a steel tail in a gray finish. It fits on a variety of manufactures handle sets.Used by a variety of patio door manufacturers Steel post is 11/16 in. 2 in. lever length Gray plastic construction with a steel pin Easy to install No mounting hardware included No tools required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.